Shop All Air Freshener Dispensers
Georgia-Pacific
Air Freshener Dispenser, 3-1/2"H, Wall Mnt
Mfr # 56768
Zoro # G5069893
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 200 sq ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Product Information
- Brand Georgia-Pacific
- MFR # 56768
- Zoro # G5069893
- UPC # 10036500309203
- Country of Origin Viet Nam
- Category Air Freshener Dispensers
Dimensions
Width | 9 1/2 in |
Height | 3 1/2 in |
Length | 9 1/2 in |
Overall Length | 3.875 |
Depth | 1 1/8 in |
Overall Height | 9.938 |
Overall Width | 2.125 |
Battery Size | AA |
Description
Air Freshener Dispenser, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56769, Compatible Grainger Part Number 48TF25, 48TF30, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE GOLD Granite Gold GG0040 64 oz. Daily Cleaner Refill; Granite Gold (130678)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- PREMIERE Premiere Multi Purpose Metal Polish (CBC12OZ-GR)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 13 microns, Clear, 500 PK (S334013N)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53258A)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56764)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53257A)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case (48281)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- Georgia-Pacific Air Freshener Dispensers