Shop All Paper Towel Dispensers
Georgia-Pacific
7-1/8"H x 11-5/16"W, Towel Dispenser, White
Mfr # 56701
Zoro # G1147054
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Single Fold
- Product Series GP Pro
- Core Dia. None
- Dispenser Material Metal
Product Information
- Brand Georgia-Pacific
- MFR # 56701
- Zoro # G1147054
- UPC # 73310567013
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Height | 8.125 |
Paper Towel Width | 9 1/2 in, 10 1/4 in |
Width | 11.625 |
Depth | 6-7/8" |
Dispenser Depth | 6 7/8 in |
Dispenser Width | 16.375 in |
Dispenser Height | 9.875 in |
Length | 6.625 |
Overall Height | 12.125 |
Overall Length | 20.375 |
Overall Width | 16.375 |
Description
Paper Towel Dispenser, Paper Towel Type Single Fold, Manual, GP Pro, Universal, Pull, Steel, Ply 1, 2, Paper Towel Width 9 1/2 in, 10 1/4 in, Core Dia. None, White, Dispenser Mounting Wall, Dispenser Capacity (500) Single Fold, Dispenser Height 8 1/8 in, Dispenser Width 11 5/8 in, Dispenser Depth 6 5/8 in, Compatible Grainger Part Number 11U522, 1PHJ4, 4CJ75, 59LT16, 5UWN4, Compatible Mfg. Model Number 20757, 20786/01, 20904, 2350, 23504, 350, Warranty 1 yr, Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- PROFESSIONAL EASY-OFF® Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- BRONCO 10 Gal Trash Can Lid, Yellow (84101104)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- Georgia-Pacific Paper Towel Dispensers