Shop All Hand Soap Dispenser Refills
Georgia-Pacific
3000 ml Paste Hand Soap Cartridge, 4 PK
Mfr # 44626
Zoro # G5925497
product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Citrus Oil
- Fragrance Lemon
- Size 3000 ml
- Application For Medium to Heavy Duty Soils Such as Lubricants, Diesel, Brake Fluid, Cement and Other Grease and Grim
- Hygiene Form Paste
Product Information
- Brand Georgia-Pacific
- MFR # 44626
- Zoro # G5925497
- UPC # 10036500308305
- Country of Origin Netherlands
- Category Hand Soap Dispenser Refills
Dimensions
Size | 3000 ml |
Container Size | 3,000 mL |
Overall Width | 13.5 |
Overall Length | 13.5 |
Overall Height | 16.375 |
Description
Hand Cleaner, Color Yellow, Form Paste, Product Type Hand Cleaner, Series Not Applicable, Container Size 3,000 mL, Container Type Cartridge, Fragrance Lemon, Hygiene Properties Moisturizing, Formula Silica Grit Scrubbers, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 54010, 54011, Requires Dispenser Yes, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIFIED SOLUTIONS FOR CLEANING Original Gold Anti-Bacterial Hand Soap Gallon 4/cs (59610)
- PITT PLASTICS 24"x32" 0.45mm 12-16 gal. Medium Performance Roll Can Liner, PK500 (MT331XW)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42717)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43819)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 3 PK (43822)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42818)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23122)
- Georgia-Pacific Hand Soap Dispenser Refills