Shop All Paper Towel Dispensers
Georgia-Pacific
3-3/32"H x 13-1/4"W, Towel Dispenser, Chrome
Mfr # 52720
Zoro # G3725714
original price:
$38.14
22% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Perforated Roll
- Product Series GP Pro
- Core Dia. 1 5/8 in
- Dispenser Material Chrome
Product Information
- Brand Georgia-Pacific
- MFR # 52720
- Zoro # G3725714
- UPC # 10073310527205
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 5/8 in |
Height | 3 |
Paper Towel Width | 11 in |
Depth | 4-3/4" |
Width | 13.25 |
Dispenser Width | 9.125 in |
Length | 4.75 |
Dispenser Height | 9.875 in |
Dispenser Depth | 4 3/4 in |
Overall Height | 14.625 |
Overall Width | 9.125 |
Overall Length | 13.375 |
Description
Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, GP Pro, Universal, Pull, Steel, Ply 2, Paper Towel Width 11 in, Core Dia. 1 5/8 in, Silver, Finish Steel, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 3 in, Dispenser Width 13 1/4 in, Dispenser Depth 4 3/4 in, Compatible Grainger Part Number 1PHH9, 2U226, 4CJ81, 4FA36, 5ERE2, 647F34, 6RA70, Compatible Mfg. Model Number 20085, 2717201, 27300, 27385, 27700, 28290, 29985, Warranty 1 yr, Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- ECO-SAFE Compostable 39 gal Lawn & Leaf Bags Twist Tie 5 pk, 5PK (C042787S)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., EA1 (PC-116-1)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- GEORGIA-PACIFIC 17-1/2"H x 16"W, Wiper Dispenser, Blue (54566)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- GEORGIA-PACIFIC 7-1/8"H x 11-5/16"W, Towel Dispenser, White (56701)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- Georgia-Pacific Paper Towel Dispensers