Shop All Facial Tissues
Georgia-Pacific
2 Ply Facial Tissue, 96 Sheets, 36 PK
Mfr # 49470
Zoro # G006154063
original price:
$137.31
14% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Size 8 1/2 in x 7 1/2 in
- Sheet Width 7 1/2 in
- Sheet Length 8 1/2 in
- Ply 2
Product Information
- Brand Georgia-Pacific
- MFR # 49470
- Zoro # G006154063
- UPC # 10073310494705
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 1/2 in x 7 1/2 in |
Sheet Width | 7 1/2 in |
Sheet Length | 8 1/2 in |
Container Length | 4 3/8 in |
Container Height | 5 1/2 in |
Container Width | 4 3/8 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 96 |
Features | Color Indicator Sheets Let You Know when the Box is Almost Empty |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Color | White |
Description
Facial Tissue, Cube, White, Angel Soft(R) Ultra Professional Series, Sheet Size 8-1/2 in x 7-1/2 in, 96, 2 Ply, Sheet Width 7 1/2 in, Sheet Length 8 1/2 in, Container Height 5 1/2 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Refresh Azure Foam Azu1L Foam Hand Soap, 1L Cartridge, 24PK (AZU1L)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red (41891EC05)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- GEORGIA-PACIFIC Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK (GPC48580)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- Georgia-Pacific Facial Tissues