Shop All Facial Tissues
Georgia-Pacific
2 Ply Facial Tissue, 126 Sheets, 30 PK
Mfr # 49590
Zoro # G906154064
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8 1/2 in x 7 1/2 in
- Sheet Width 7 1/2 in
- Sheet Length 8 1/2 in
- Ply 2
Product Information
- Brand Georgia-Pacific
- MFR # 49590
- Zoro # G906154064
- UPC # 10073310495900
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 1/2 in x 7 1/2 in |
Sheet Width | 7 1/2 in |
Sheet Length | 8 1/2 in |
Container Length | 7 3/4 in |
Container Height | 2 in |
Container Width | 4 5/8 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 126 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Color | White |
Features | Color Indicator Sheets Let You Know when the Box is Almost Empty |
Description
Facial Tissue, Flat, White, Angel Soft(R) Ultra Professional Series, Sheet Size 8-1/2 in x 7-1/2 in, 126, 2 Ply, Sheet Width 7 1/2 in, Sheet Length 8 1/2 in, Container Height 2 in, Container Length 7 3/4 in, Container Width 4 5/8 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Cleaner, 1.9L Jug (3A)
- TOUGH GUY 24 in Sweep Face Push Broom Head, Soft, Synthetic, Red (12L034)
- GOJO Gojo GOJ410212S 8 oz Advanced Hand Sanitizer Gel Pump (GOJ410212S)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, ADVANCED FACIAL TISSUE, 2-PLY, WHITE, 30PK (TF6810)
- Georgia-Pacific Facial Tissues