Shop All Paper Towel Dispensers
Georgia-Pacific
16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black
Mfr # 59589
Zoro # G6121556
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Hardwound
- Product Series Pacific Blue Ultra
- Core Dia. 1 1/2 in
- Dispenser Material Plastic
Product Information
- Brand Georgia-Pacific
- MFR # 59589
- Zoro # G6121556
- UPC # 10073310595891
- Country of Origin Viet Nam
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 1/2 in |
Width | 12.9 |
Depth | 9 |
Height | 16 |
Paper Towel Width | 7 7/8 in |
Dispenser Depth | 9 in |
Dispenser Height | 16 in |
Dispenser Width | 12.9 in |
Overall Height | 16 |
Overall Width | 12.9 |
Overall Length | 9 |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Pacific Blue Ultra(TM), Proprietary, Pull, Plastic, Ply 1, Paper Towel Width 7 7/8 in, Core Dia. 1 1/2 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 in, Dispenser Width 12 7/8 in, Dispenser Depth 9 3/8 in, Compatible Grainger Part Number 52RW77, 52RW78, 52RW79, 52RW80, Compatible Mfg. Model Number 26490, 26491, 26495, 29496, Warranty 5 yr, Sublease Not Required, Ligature Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Black, 24 in Dia, Open Top, Plastic (FG264360BLA)
- LIBMAN Libman Precision Angle® Broom, Steel Handle, 11" wide (201)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- GEORGIA-PACIFIC Door Tissue Dispenser, Plastic, Smoke (59506)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- GEORGIA-PACIFIC enMotion 8 in Automated Touchless Paper Towel Dispenser, Motion Activated, Wall Mount, Black (59498A)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- Georgia-Pacific Paper Towel Dispensers