Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Georgia-Pacific
1200 ml Foam Hand Soap Cartridge, 4 PK (Discontinued)
Mfr # 43820
Zoro # G2042691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Benzalkonium Chloride
- Fragrance Fragrance-Free
- Size 1200 ml
- Application Healthcare and Foodservice Facilities
- Hygiene Form Foam
Product Information
- Brand Georgia-Pacific
- MFR # 43820
- Zoro # G2042691
- UPC # 073310438207
- Country of Origin Mexico
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Overall Height | 4.5 |
Overall Width | 10.785 |
Overall Length | 17.75 |
Details
Formula | Benzalkonium Chloride |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Healthcare and Foodservice Facilities |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | E2 Rated |
Requires Dispenser | Yes |
Hygiene Series | Pacific Garden(R) |
Color | Clear |
Uses Dispenser | Mfr. No. 53052, 53053, 53087 |
Form | Foam |
Weight | 11.56 |
Manufacturer Dispenser Part Number | 53052, 53053, 53087 |
Description
Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Manufacturer Dispenser Part Number 53052, 53053, 53087, Requires Dispenser Yes, Application Bacteria Removal, Germs, General Skin Cleansing, Individually Wrapped Not Applicable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.