Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Georgia-Pacific
1200 ml Foam Hand Soap Cartridge, 4 PK (Discontinued)
Mfr # 43712
Zoro # G3976147
This Product is Discontinued
Key Features
- Formula Surfactants, Stabilizers and Skin Conditioning
- Fragrance Pacific Citrus
- Size 1200 ml
- Hygiene Form Foam
- Hygiene Properties None
Product Information
- Brand Georgia-Pacific
- MFR # 43712
- Zoro # G3976147
- UPC # 073310437125
- Country of Origin Mexico
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Overall Height | 4.5 |
Overall Length | 17.75 |
Overall Width | 10.875 |
Details
Formula | Surfactants, Stabilizers and Skin Conditioning |
Fragrance | Pacific Citrus |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Pacific Garden(R) |
Uses Dispenser | Mfr. No. 53052, 53053 |
Color | Pacific Citrus |
Form | Foam |
Refill Type | Bulk |
Weight | 11.56 |
Manufacturer Dispenser Part Number | 53052, 53053 |
Description
Hand Soap, Color Pacific Citrus, Form Foam, Fragrance Pacific Citrus, Hygiene Properties None, Manufacturer Dispenser Part Number 53052, 53053, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.