Shop All Paper Towel Dispensers
This Product is Discontinued
Georgia-Pacific
10-1/2"H x 12-4/5"W, Automated Dispenser, Smoke (Discontinued)
Mfr # 58470
Zoro # G3296955
This Product is Discontinued
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series SofPull(R)
- Core Dia. 1-3/4"
- Dispenser Material Plastic
Product Information
- Brand Georgia-Pacific
- MFR # 58470
- Zoro # G3296955
- UPC # 073310584706
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1-3/4" |
Height | 10-1/2" |
Width | 12-4/5" |
Paper Towel Width | 9" |
Depth | 6-3/5" |
Dispenser Height | 10-1/2" |
Dispenser Depth | 6-1/2" |
Dispenser Width | 12-3/4" |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, SofPull(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 9 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 1/2 in, Dispenser Width 12 3/4 in, Dispenser Depth 6 1/2 in, Compatible Grainger Part Number 6JHT0, Compatible Mfg. Model Number 26610, Warranty 5 yr, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes, ADA Compliance No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.