Shop All Steel Toe Boots
Georgia Boot
Size 9 Steel Steel Toe Boots, Brown
Mfr # GB00442 W 090
Zoro # G408466894
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full-grain leather upper, Georgia waterproof system, High performance mesh lining
- Toe Type Steel
- Upper Material Leather, Textile
- Insulated No
- Height 11 in
Product Information
- Brand Georgia Boot
- MFR # GB00442 W 090
- Zoro # G408466894
- UPC # 193715186364
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Height | 11 in |
Details
Item | Steel Toe Boots |
Features | Full-grain leather upper, Georgia waterproof system, High performance mesh lining |
Toe Type | Steel |
Upper Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Color | Brown |
Description
Feel supreme comfort while you take on the workday! The Athens 360 steel toe waterproof pull-on work boot is designed for both comfort and performance in rugged work conditions.The upper is made premium, abrasion resistant SPRTM leather. Leather pull loops allow for an easy pull on of this moc-toe work boot. The rear shaft is molded for a flexible customized fit. The steel toe cap is Ergo Fit, giving your toes a better range of motion. It meets ASTM F2413 impact and compression standards for protective toe boots.The inside of this defined heel work boot is lined in a high-performance mesh and includes the Georgia Waterproof system, guaranteed to keep water and muck out of your boots when working in wet conditions. The Comfort Core® Next Gen insole is a removable memory foam footbed that features individual pillars that flex as you move.Below the insole is a fiberglass shank for stability on a cushioning EVA midsole. A TPU Anchor DiskTM gives additional stability and arch support. The CTR rubber outsole is made of our proprietary rubber blend. It has great oil, slip, chemical, heat and abrasion resisting properties, making it an ideal outsole for rugged job environments. It meets ASTM F2413 electrical hazard standards. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, XL (2023X-XL (10))
- GEORGIA BOOT Size 9 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00528 M 110)
- GEORGIA BOOT Size 12 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147001242)
- Georgia Boot Steel Toe Boots