Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 8 Alloy Alloy Toe Boots, Brown
Mfr # GB00428
Zoro # G208466926
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Size 8
- Color Brown
- Width M
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00428
- Zoro # G208466926
- UPC # 193715178666
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Height | 7 in |
Details
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Item | Alloy Toe Boots |
Features | AMP LT insole with memory foam, Full grain SPR leather upper, Goodyear welt construction |
Insulated | No |
Resists | Slips |
Upper Material | Leather |
Description
Our AMP LT women's alloy toe low heel logger combines extreme comfort with rugged durability. Built with a Goodyear® welt construction, this women's work boot is made to last. This 7-inch boot has an upper made of SPRTM leather that is stronger than conventional leathers and 2 1/2 times more abrasion resistant. Milled brass hardware extends the life of the laces. The rear of the boot features a Counter Lock System. It acts as a heel stabilizer and protects the heel for boot removal. The kiltie can be removed for a more traditional work boot look.An Ergo-Fit alloy toe cap on this women's protective toe work boot is designed to match the contours of your foot and allow your toes more room. It meets ASTM F2413 I/C 75 standards for protective toe footwear.The inside of the boot is equipped with the Georgia Waterproof system and lined in a soft performance mesh. The removable AMP LT memory foam insole cushions and provides a customized fit.This work boot has a steel shank for added stability and arch support and a cushioning EVA midsole that acts as a shock absorber as you walk. The oil and slip resisting rubber outsole features a lug pattern and meets ASTM F2413 electrical hazard standards for safety toe boots. Durable, protective and comfortable, pick up this women's work logger today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- GEORGIA BOOT Size 6 Alloy Alloy Toe Boots, Brown (GB00556 M 060)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 M 100)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00556 M 100)
- ARIAT Size 14 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Georgia Boot Foot Protection