Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 11.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00522 M 115
Zoro # G508466800
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 11.5
- Width M
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00522 M 115
- Zoro # G508466800
- UPC # 193715336233
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Width | M |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Georgia waterproof system, Stretch Gusset technology, Fiberglass shank |
Insulated | No |
Shank Material | Fiberglass |
Resists | Slips |
Upper Material | Leather |
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- FIRST ALERT BRK Battery Electrochemical Smoke and Carbon Monoxide Detector (SCO2B)
- SECURE CLICK Full Face Piece (FF-803)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 100)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00556 M 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 120)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- Georgia Boot Composite Toe Boots and Shoes