Shop All Steel Toe Boots
Georgia Boot
Size 11 Steel Steel Toe Boots, Brown, Navy
Mfr # GB00437 W 110
Zoro # G308466376
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole, Goodyear welt construction, ASTM F2413 protective toe classification
- Waterproof Yes
- Toe Type Steel
- Standards ASTM F2413
- Upper Material Leather
Product Information
- Brand Georgia Boot
- MFR # GB00437 W 110
- Zoro # G308466376
- UPC # 193715184643
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Height | 11 in |
Details
Item | Steel Toe Boots |
Features | Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole, Goodyear welt construction, ASTM F2413 protective toe classification |
Waterproof | Yes |
Toe Type | Steel |
Standards | ASTM F2413 |
Upper Material | Leather |
Insulated | No |
Resists | Heat, Chemical, Abrasion & Slips |
Color | Brown, Navy |
Description
Georgia Boot produces America's most comfortable work boots. The Carbo-Tec LT has a Western style with Georgia Boot comfort and safety features.This Goodyear welt-constructed, steel toe waterproof work boot has a lightweight feel with heavy duty performance. The upper is made of premium barnyard proof SPRTM leather and features leather pull straps and a back zipper for easy pull on. A Counter Lock System locks your heel in place to prevent slippage when you walk and acts as a protectant when kicking off your boot.The Ergo-Fit steel toe cap is designed to match the shape of your foot. It gives your toes more range of motion while still maintaining ASTM F2413 I/C 75 impact and compression standards for safety toe footwear. And this boot also meets ASTM standards for electrical hazards.The inside is lined with soft mesh material and equipped with the Georgia Waterproof System. The removable Quick Response insole is made from a polyurethane foam that compresses as you step and quickly bounces back to its original form.The foundation of this boot is built for ultimate durability. A fiberglass shank adds stability and arch support while the thick EVA midsole absorbs shock and cushions with each step. The Carbo-Tec Rubber outsole is made of our special blend of rubber that makes it heat, chemical, abrasion, oil and slip resisting. Buy your pair of these comfortable, convenient Western-inspired pull-on boots by Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 9 1/2, Brown, PR (15484-9.5EE)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Copper 2 (3585AC-2)
- GEORGIA BOOT Size 17 Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 10.5W Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 13W Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00440 W 095)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- Georgia Boot Foot Protection