Shop All Steel Toe Boots
Georgia Boot
Size 10.5 Men's Chelsea Boot Steel Work Boot, Soggy Brown
Mfr # GR530
Zoro # G6296319
product price: $132.00
/pr
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Georgia Boot
- MFR # GR530
- Zoro # G6296319
- UPC # 883802051933
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Width | M |
Height | 5 in |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 5 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number GR530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Plastic, Color Yellow, 2" W (M6C-2000-584-YL)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- GEORGIA BOOT Size 10.5W Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 8 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Black (GB00563 M 085)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00440 W 095)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Georgia Boot Foot Protection