Shop All Composite Toe Boots and Shoes
Georgia Boot
Rumbler 8inch Composite Toe Waterproof Work Boot, 9W
Mfr # GB00285
Zoro # G1273880
product price: $202.00
/pr
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 W
Product Information
- Brand Georgia Boot
- MFR # GB00285
- Zoro # G1273880
- UPC # 718562913651
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 W |
Description
Fight through all the bumps in the road with the 8" Georgia Boot Rumbler composite toe waterproof work boot. The upper on this safety work boot is constructed from full- grain leather and features combination eyelet or hook hardware and an external TPU toe cap for added abrasion resistance and durability. The tongue and collar are padded for extra comfort. The removable leather Comfort Cover prevents pinch points while providing protection. The inside of this composite toe work boot in lined in with high performance mesh and is equipped with our guaranteed Georgia Waterproof System. Your feet will not only stay dry, but feel the ultimate comfort provided by the AMP LT memory foam insole. The composite toe cap is Ergo-Fit which means shaped to match the contours of your foot, allowing more wiggle room for your toes. It meets the standards for ASTM F2413 protective toe classification. Additionally this boot meets the ASTM F2413 classification for electrical hazard footwear. The triple density outsole features an internal EVA midsole encapsulated in an external TPU heel stabilizer and rubber outsole. It's not only slip and oil-resistant but has great heat and chemical resistant properties as well. It also includes a double ribbed steel shank for added stability and durability. If you need a lightweight work boot with heavy duty performance and supreme comfort, then you need a Georgia Boot Rumbler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 8 (S21TXUGFN8)
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465L56 (465L56)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 085)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 085)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Georgia Boot Foot Protection