Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Waterproof Work Boot
Mfr # GB00603 M 120
Zoro # G808468108
product price: $197.99
/pr
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Insulated No
- Waterproof Yes
- Height 8 in
Product Information
- Brand Georgia Boot
- MFR # GB00603 M 120
- Zoro # G808468108
- UPC # 193715459444
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 8 in |
Details
Color | Black |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Shank Material | Steel |
Description
The Georgia Boot USA Loggers are proudly made in the USA with USA and globally sourced components and designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch low-heel loggers are crafted with a full-grain leather upper. The boot interior features a padded collar and tongue, a removable CC7 comfort core insole with memory foam, and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The brush guard kiltie is removable for those who prefer a traditional work boot look. The foundation of this logger starts with a durable double-ribbed tempered steel shank, a shock-absorbing EVA midsole, and a Vibram oil-resistant rubber lug outsole. This boot meets ASTM 2892 electrical hazard standards for soft toe protective footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.5, Gray Scratch-Resistant (17995)
- SIGNMISSION OSHA, Oxygen Storage No Smoking No Open Flames, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1854)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 110)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 115)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 075)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 110)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- Georgia Boot Foot Protection