Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Waterproof Work Boot
Mfr # GB00539 M 105
Zoro # G908466868
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Crazy Horse
- Material Leather
- Insulated No
- Waterproof Yes
- Height 9 in
Product Information
- Brand Georgia Boot
- MFR # GB00539 M 105
- Zoro # G908466868
- UPC # 193715352141
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 9 in |
Details
Color | Crazy Horse |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside is a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This plain toe logger meets ASTM F2892 electrical hazard standards for soft toe work footwear. It includes a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass House Numbers (90672.050.CD)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 100)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 080)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 105)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Boot (GB00525 M 130)
- Georgia Boot Plain-Toe Work Boots and Shoes