Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Composite Toe Waterproof Work Boot
Mfr # GB00540 W 115
Zoro # G408468706
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Crazy Horse
- Waterproof Yes
- Upper Material Leather
- Resists Slips
Product Information
- Brand Georgia Boot
- MFR # GB00540 W 115
- Zoro # G408468706
- UPC # 193715352493
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Crazy Horse |
Waterproof | Yes |
Upper Material | Leather |
Resists | Slips |
Standards | ASTM F2413 |
Insulated | No |
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments where a protective toe cap is needed.. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped an Ergo-Fit composite toe cap, which meets ASTM F2413 safety toe standards. It also contains the guaranteed Georgia Waterproof System, is lined with a moisture-wicking material and contains a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This safety toe logger also meets ASTM electrical hazard standards, has a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 7, PR (87-297)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.MD)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (105892)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 100)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- Georgia Boot Composite Toe Boots and Shoes