Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot TBD Waterproof Chelsea Work Boot
Mfr # GB00599 W 095
Zoro # G308465744
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00599 W 095
- Zoro # G308465744
- UPC # 193715458324
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 5 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The Georgia Boot TBD waterproof chelsea work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown chelsea boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining and elastic gore stretch panels for easy on/off. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- REEBOK Work Boots, Composite, Women, 7, W, Blk, PR (RB417)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- GEORGIA BOOT Work Boots, 10, Wide, Pull On, 11inH, Brwn, PR (G5514)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Boot (GB00525 M 110)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 10.5W, PR (A7546)
- Georgia Boot Plain-Toe Work Boots and Shoes