Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Work Boot
Mfr # GB00521 M 115
Zoro # G208466537
product price: $130.99
/pr
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Material Leather
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00521 M 115
- Zoro # G208466537
- UPC # 193715335038
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Height | 6 in |
Details
Description
Stay light on your feet when youre putting in those extra hours. The Georgia Boot OT collection features direct-attached work boots with a polyurethane midsole and ultra-durable Carbo-Tec Rubber outsole. Equipped with an AMP LT memory foam insole and the Georgia waterproof system, these lightweight all-purpose work boots provide supreme comfort for those extra-long workdays. This style meets ASTM F2892 electrical hazard standard for soft toe safety boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- HAWS Eye/Facewash Head (SP21FC)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 10M (G8040)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 7, 1 Pair (75126/7)
- Georgia Boot Plain-Toe Work Boots and Shoes