Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Marshland Big Kids' Pull On Duck Boot
Mfr # GB00531Y M 040
Zoro # G308468714
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof No
- Insulated No
- Color Brown
- Height 8 in
Product Information
- Brand Georgia Boot
- MFR # GB00531Y M 040
- Zoro # G308468714
- UPC # 193715333812
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 4 |
Height | 8 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | No |
Insulated | No |
Color | Brown |
Description
Looking for a quality kids chore boot? The Georgia Boot Marshland kids pull-on duck boot is perfect for helping on the farm or for rugged outdoor activities. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. Leather pull straps and a back zipper makes getting these boots on and off an easy task. No worries about growing out of the boots too quickly, the insole on this youth rubber boot has a detachable layer that gains an additional half size when removed. For a durable, easy-to-clean boot, check out Georgias Marshland kids duck boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size S (AG10009V-S (7))
- CONDOR Absorbent Sock, Green, 10 gal., 10 ft., PK4 (35ZR53)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- SLOGGERS Women's Size 10 Black w/Flowers Rain & Garden Rubber Boot (5016FP10)
- Georgia Boot Foot Protection