Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Waterproof Hiker
Mfr # GB00402
Zoro # G208466087
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Color Brown
Product Information
- Brand Georgia Boot
- MFR # GB00402
- Zoro # G208466087
- UPC # 193715151249
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 9 |
Height | 6 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Description
Georgia Boot is known for producing footwear with superior comfort. The Eagle Trail waterproof hiker features lightweight comfort in a work boot. The 6-inch upper is constructed with premium SPRTM leather, making it three times as strong and more than twice as abrasion-resisting compared to traditional leathers. The dual-functioning hardware gives you the option for hook or eyelet lacing. A molded collar and padded tongue add extra comfort. This waterproof work boot comes with two sets of shoe laces.The interior of this hiker boot is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The boot is lined in soft performance mesh material that wicks away moisture. The removable AMP LT insole features a polyurethane base with a layer of memory foam for all-day comfort.Built with a cement construction, this lightweight work boot has a fiberglass shank for support, a cushioning EVA midsole for impact absorption, and a heat, chemical, abrasion slip and oil resisting Carbo-Tec rubber outsole. This boot has been tested to meet ASTM F2892 electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC3)
- ZORO SELECT Overboot, Mens, XL, Pull On, Yllw, Latex, PR (9759100)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 085)
- Georgia Boot Boots and Outdoor