Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00595 W 130
Zoro # G508465810
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 13
- Footwear Width W
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00595 W 130
- Zoro # G508465810
- UPC # 193715459918
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Insulated | No |
Upper Material | Leather |
Resists | Slips |
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower Curtain (9037)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- 3M TEKK PROTECTION Corded Ear Plugs (90716H3-DC)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 100)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00597 W 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 095)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- Georgia Boot Foot Protection