Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00595 W 110
Zoro # G408465811
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 11
- Footwear Width W
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00595 W 110
- Zoro # G408465811
- UPC # 193715459888
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- JJ KELLER Emergency Eyewash Sign, 8001199 (8001199)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- GEORGIA BOOT Size 10.5 Alloy Alloy Toe Boots, Black (GB00562 M 105)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 085)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 120)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- Georgia Boot Foot Protection