Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00595 M 095
Zoro # G508467746
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 9.5
- Footwear Width M
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00595 M 095
- Zoro # G508467746
- UPC # 193715459741
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Resists | Slips |
Upper Material | Leather |
Insulated | No |
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Shirt, Short Sleeve, Black Red, 3XL (24BKER RG 3XL)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 085)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 115)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 100)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00557 W 100)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5 (RB1067)
- Georgia Boot Composite Toe Boots and Shoes