Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe
Mfr # GB00543 M 110
Zoro # G408466207
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black Green
- Waterproof No
- Resists Slips
- Height 3 in
Product Information
- Brand Georgia Boot
- MFR # GB00543 M 110
- Zoro # G408466207
- UPC # 193715367817
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 3 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black Green |
Waterproof | No |
Resists | Slips |
Upper Material | Leather |
Insulated | No |
Description
The men's Georgia Boot DuraBlend Sport athletic work shoe gives you work boot performance with an athletic look and feel. The upper is made from a breathable mesh and has a TPU overlay for added abrasion resistance. The inside is lined in a soft moisture-wicking material and has a removable cushioning polyurethane insole.This work shoe has an Ergo-Fit Nano composite toe, designed to match the contours of your foot so your toes have more wiggle room. It meets protective toe standards outlined by ASTM F2413.This non-metallic work shoe has a fiberglass shank for added stability, an abrasion-resistant DuraBlend midsole for excellent rebound, and a slip and oil-resisting rubber outsole. This composite toe work shoe meets ASTM F2413 electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Eyewear Cases (CASE-HARD)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- KASK Mirror Visor for the Zenith helmets (39528)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 120)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- Georgia Boot Foot Protection