Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot
Mfr # GB00438 M 085
Zoro # G308466567
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brown
- Material Leather
- Insulated No
- Waterproof Yes
- Height 11 in
Product Information
- Brand Georgia Boot
- MFR # GB00438 M 085
- Zoro # G308466567
- UPC # 193715185145
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Height | 11 in |
Details
Color | Black, Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Built to take on rugged work and play environments, this Carbo-Tec LT western work boot by Georgia Boot has heavy duty performance features with lightweight comfort.Constructed with a quality Goodyear® welt, these non-safety toe work boot with Western style have a premium full-grain SPR leather upper with stitched pull holes and a saddle vamp. A rear zipper allows you to pull this work boot on with ease. The rear Counter Lock System stabilizes your heel to prevent slippage and protects your boot when kicking it off at the end of the day.The interior is equipped with the Georgia Waterproof system and a high-performance mesh lining. The removable Quick Response insole is made of a cushioning polyurethane foam that compresses as you step and quickly bounces back to its original form.This lightweight pull on work boot has a fiberglass shank that provides arch support and additional stability. Its thick EVA midsole acts as a shock absorber and cushions with each step. The dual density Carbo-Tec rubber outsole is made up of our proprietary rubber blend and has been tested to meet ASTM F2892 electrical hazard classification for soft toe work boots. It has great heat, chemical, abrasion, oil and slip resisting properties. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-L)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 2X-Large, Class 2 (MS530C-2 2XL)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Yellow (SCK107)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- Georgia Boot Foot Protection