Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot
Mfr # GB00434
Zoro # G308466833
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Material Leather
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00434
- Zoro # G308466833
- UPC # 193715184698
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Built with a Goodyear® welt construction, the Georgia Boot Carbo-Tec LT men's waterproof Chelsea boot has Western flair, yet is designed for durability, performance and comfort, making it versatile for many environments. Whether you're in the market for a dependable work boot, chore boot, or just a men's casual boot with Western style cues, the Carbo-Tec LT is a perfect fit.This Chelsea work boot features a non-protective square toe western work profile with a saddle vamp in a 6-inch height. Twin gore panels and nylon pull loops allow for an easy on and customized fit. A premium SPRTM leather on the upper is barnyard and pasture proof.The interior is lined in a performance mesh material and is equipped with our guaranteed Georgia Waterproof System. The removable Quick Response insole compresses as you walk to cushion and quickly returns to its original form.The foundation of this waterproof western work boot includes a fiberglass shank for added stability and arch support, a cushioning EVA midsole and our proprietary Carbo-Tec Rubber outsole. This pull-on western work boot meets electrical hazard standards for soft toe safety footwear as outlined by ASTM F2892. Buy your pair today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 075)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- Georgia Boot Plain-Toe Work Boots and Shoes