Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Pull-On Boot
Mfr # GB00495 W 120
Zoro # G908465779
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Height 10 in
Product Information
- Brand Georgia Boot
- MFR # GB00495 W 120
- Zoro # G908465779
- UPC # 193715292058
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Resists | Heat, Chemical, Abrasion & Slips |
Midsole Material | EVA |
Shank Material | Fiberglass |
Item | Plain Toe Boots |
Description
Constructed with a Goodyear welt, pasture proof SPR leather, and a high-performance rubber outsole, the Carbo-Tec LT by Georgia Boot is perfect for barnyard environments. Pull straps on the 10-inch leather upper allow for an easy-on of this pull-on boot. Inside this unlined boot is a Quick Response polyurethane removable insole. The foundation on this mens work boot consists of a fiberglass shank for added stability and arch support, a shock-absorbing EVA midsole, and an oil- and slip-resisting Carbo-Tec rubber outsole. And this plain, round toe work boot meets ASTM F2892 standards for resisting electrical hazards. Pick up your pair of these durable leather pull-on work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 M 070)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 M 140)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- Georgia Boot Foot Protection