Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Pull-On Boot
Mfr # GB00495 W 105
Zoro # G408465750
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Resists Heat, Chemical, Abrasion & Slips
Product Information
- Brand Georgia Boot
- MFR # GB00495 W 105
- Zoro # G408465750
- UPC # 193715292027
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Resists | Heat, Chemical, Abrasion & Slips |
Shank Material | Fiberglass |
Midsole Material | EVA |
Description
Constructed with a Goodyear welt, pasture proof SPR leather, and a high-performance rubber outsole, the Carbo-Tec LT by Georgia Boot is perfect for barnyard environments. Pull straps on the 10-inch leather upper allow for an easy-on of this pull-on boot. Inside this unlined boot is a Quick Response polyurethane removable insole. The foundation on this mens work boot consists of a fiberglass shank for added stability and arch support, a shock-absorbing EVA midsole, and an oil- and slip-resisting Carbo-Tec rubber outsole. And this plain, round toe work boot meets ASTM F2892 standards for resisting electrical hazards. Pick up your pair of these durable leather pull-on work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6486, FR Multi-Band, Khaki (42230)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 080)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 120)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- Georgia Boot Plain-Toe Work Boots and Shoes