Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec Elite Waterproof Western Boot
Mfr # GB00525 M 105
Zoro # G208466544
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00525 M 105
- Zoro # G208466544
- UPC # 193715332358
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 11 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The best of the best western work boot by Georgia Boot is the ELITE. Staying true to the heritage of Carbo-Tec, the Carbo-Tec ELITE offers comfort, performance, and durability in a more traditional western silhouette. Constructed with the Goodyear welt, this 11-inch waterproof square toe pull-on western work boot features a full-grain SPR leather upper with a back zipper and leather pull straps for an easy-on. Inside is a waterproof membrane and a removable cushioning Quick Response polyurethane insole for great cushioning and shock absorption. The foundation of the boot includes the Shovel Shank XL, offering triple the stability support of traditional fiberglass shanks. Still one tough sole, featuring Georgia Boot's propriety Carbo-Tec rubber with an ABS heel base and Carbo-Tec Rubber heel lift, made for working, riding and anything in between. And this plain toe work boot meets ASTM 2892 standards for electrical hazard resistance. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- SPERIAN BY HONEYWELL Gla Saf Over Blk/Gray (S2504)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV702FO (3XL))
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 M 070)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 M 140)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 120)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8 1/2, Brown, PR (804-3898 D 085)
- Georgia Boot Plain-Toe Work Boots and Shoes