Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot
Mfr # GB00547 W 115
Zoro # G708467027
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00547 W 115
- Zoro # G708467027
- UPC # 193715378189
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K121-472 3XL REG)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00520 W 105)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 100)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 115)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- Georgia Boot Foot Protection