Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot
Mfr # GB00547 M 130
Zoro # G208466735
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00547 M 130
- Zoro # G208466735
- UPC # 193715378097
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Carabiner Steel Auto Lock (01813-S/01837)
- TEACHERS AID Flower Sunflower Retractable Badge Reel (TE230266)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SB2860S)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (218BBPX)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Boot (GB00525 M 110)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 W 115)
- Georgia Boot Foot Protection