Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens 360 Waterproof Work Boot
Mfr # GB00439 M 095
Zoro # G308467021
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00439 M 095
- Zoro # G308467021
- UPC # 193715185602
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Midsole Material | EVA |
Resists | Heat, Chemical, Abrasion & Slips |
Item | Plain Toe Boots |
Description
With a moc-toe toe profile and supreme comfort the original Athens are known for, the Athens 360 collection is designed to take on rugged job environments. Built with a 360-degree stitch-out construction, this 6-inch, defined heel work boot also features a reinforced toe stitch to prevent sole separation.This waterproof lace-up work boot has a premium SPRTM leather upper with a padded collar and combination hardware. Stretch Gusset technology allows for easy pull on of the boot and keeps the padded tongue in place.The interior is equipped with the Georgia Waterproof System and lined in a soft, performance mesh material. It has a removable Comfort Core® Next Gen memory foam insole for all day comfort.Below the insole is a fiberglass shank and a shock-absorbing EVA midsole. Next is a TPU Anchor DiskTM that provides additional arch support and stability. Finally, the CTR rubber outsole is made from our proprietary blend of rubber giving it excellent heat, oil, slip, abrasion and chemical resisting properties. This men's lace-up work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 090)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 130)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 105)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- Georgia Boot Foot Protection