Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Work Romeo
Mfr # GB00545 M 130
Zoro # G208468739
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Height 4 in
Product Information
- Brand Georgia Boot
- MFR # GB00545 M 130
- Zoro # G208468739
- UPC # 193715377595
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 4 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Resists | Heat, Chemical, Abrasion & Slips |
Shank Material | Fiberglass |
Item | Plain Toe Boots |
Description
This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475C10 (475C10)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 115)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 10.5W, PR (A7546)
- Georgia Boot Plain-Toe Work Boots and Shoes