Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Waterproof Work Boot
Mfr # GB00593 M 130
Zoro # G308466277
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Material Leather
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00593 M 130
- Zoro # G308466277
- UPC # 193715457815
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 8 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Standards | ASTM F2892 |
Description
Reaching 8 inches in height, the men's Georgia Boot AMP LT Wedge is designed for high performance and offers superior comfort. This waterproof lace-up wedge style features incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It has a removable brush guard kiltie and comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a flat Carbo-Tec Rubber outsole. This boot meets ASTM F2892 Electrical Hazard Classification for soft toe work footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110618)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- PETZL Full Body Harness, Size 1 (C072CA01)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 10M (G101)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 110)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- Georgia Boot Foot Protection