Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot
Mfr # GB00475 W 085
Zoro # G208465882
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Material Leather
- Insulated No
- Waterproof Yes
Product Information
- Brand Georgia Boot
- MFR # GB00475 W 085
- Zoro # G208465882
- UPC # 193715237318
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Black |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The Goodyear® welt constructed black AMP LT waterproof moc-toe wedge work boot is an extremely comfortable work boot designed for high performance. The upper is made from our premium barnyard proof SPRTM leather. Its resistant to many caustic alkali and potash, as well as other barnyard acids. It's special tanning process makes it far more abrasion resistant and stronger than conventional leathers. The heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots. The interior of this black 6 wedge work boot is equipped with our guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. The removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort. The foundation of the boot includes a fiberglass shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. Our proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 130)
- Georgia Boot Plain-Toe Work Boots and Shoes