Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Power Wedge Work Boot
Mfr # GB00518 M 105
Zoro # G408466184
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather
- Insulated No
- Waterproof No
Product Information
- Brand Georgia Boot
- MFR # GB00518 M 105
- Zoro # G408466184
- UPC # 193715331634
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Shank Material | Fiberglass |
Resists | Slips |
Item | Plain Toe Boots |
Description
The Georgia Boot AMP LT Power Wedge work boot is a comfortable, heat-resisting work boot packed with performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper with Tec-Tuff leather vamp supplying abrasion resistance to the front of the foot. An unlined interior helps feet stay cool. The removable footbed combines memory foam with a polyurethane base for great rebound and cushioning. A 3-D molded counter pocket to lock your heel in place and provide added comfort. The heat-resisting flat wedge outsole on this Goodyear welted work boot is made from Carbo-Tec rubber and includes a blown rubber midsole and fiberglass shank for added stability. An added safety feature, this plain toe boot meets ASTM 2892 standards for resisting electrical hazards. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844L)
- HY-KO Number House 4 Alum 3In Black (DC-3/4)
- DELTANA Residential Letter H Lifetime Brass 4" (RL4H-CR003)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 080)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- Georgia Boot Foot Protection