Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot
Mfr # GB00472 M 105
Zoro # G208466285
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof Yes
- Standards ASTM F2892
Product Information
- Brand Georgia Boot
- MFR # GB00472 M 105
- Zoro # G208466285
- UPC # 193715255176
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 9 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Resists | Slips |
Item | Plain Toe Boots |
Description
This men's Georgia Boot AMP LT low heel logger is a durable Goodyear® welt constructed waterproof work boot. The 9-inch upper is made from chemical and abrasion resistant SPRTM leather and features easy grip panels for an effortless pull on. The brush guard kiltie will protect your laces from debris, but can be removed for a more traditional work boot look. The back of the boot is equipped with the Counter Lock system which prevents heel slippage and acts as a protectant for boot removal.The inside of this men's waterproof logger boot is armed with the Georgia Waterproof system. The waterproof membrane is designed to keep water and other fluids from seeping into the boot while remaining breathable. A soft textile lining covers the waterproofing. Also inside is the AMP LT memory foam insole that can be removed for easy cleaning.The base of the boot contains a steel shank for extra stability and arch support, a cushioning EVA midsole and an oil and slip resistant rubber lug outsole. The outsole meets ASTM F2892 electrical hazard rating for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- DIXON Female GHT Swivel x MNPT, 3/4" (5041212C)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 090)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- Georgia Boot Plain-Toe Work Boots and Shoes