Shop All Steel Toe Boots
Georgia Boot
Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W
Mfr # GB00337
Zoro # G1274879
product price: $172.00
/pr
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Georgia Boot
- MFR # GB00337
- Zoro # G1274879
- UPC # 193715032197
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Footwear Width | W |
Details
Item | Waterproof Chelsea Work Boot |
Description
If you're looking for a lightweight slip on work boot with heavy duty performance features, look no further than the Georgia Boot Eagle One steel toe waterproof Chelsea work boot. Built with a combination cement and San Crispino construction, the upper is crafted from full-grain SPR leather and features twin gore panels and nylon pull tabs for an easy on of the boot. The steel toe cap is Ergo-Fit, which simply means it's designed to match the shape of your foot, allowing more toe room without compromising protection. This slip on steel toe Chelsea boot meets ASTM 2413 impact and compression standards. Inside is lined in mesh and equipped with the Georgia Waterproof System. It prevents muck or water from seeping in when working in wet conditions. Additionally, you'll find the removable AMP (Advanced Memory Polyurethane) insole. A layer of polyurethane topped with memory foam for premium comfort all day long. The oil, slip, chemical, heat and abrasion resistant rubber outsole includes an EVA midsole to cushion and a wide TPU Shovel Shank for added durability. It meets the electrical hazard standards outlined by ASTM F2413 for protective toe footwear. Designed for rugged performance and supreme comfort, the Eagle One collection is a great choice for outdoor work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC122S)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Brown (GB00517 W 085)
- GEORGIA BOOT Size 17 Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- GEORGIA BOOT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11 W (D93120)
- Georgia Boot Foot Protection