Shop All Steel Toe Boots
Georgia Boot
Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W
Mfr # GB00267
Zoro # G1206120
product price: $213.00
/pr
Free Shipping & Returns
$213.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Georgia Boot
- MFR # GB00267
- Zoro # G1206120
- UPC # 718562908886
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Footwear Width | W |
Details
Item | Waterproof Pull On Work Boot |
Description
The upper of this Georgia Boot Carbo-Tec LT steel toe waterproof work boot consists of brown and black full-grain SPR leather with stitched pull holes and a saddle vamp. Getting this boot on and off couldn't be simpler with the back zipper and heel-stabilizing Counter Lock system. The steel toe cap is Ergo-Fit, allowing more room for your toes while keeping them protected. This pull-on work boot meets ASTM F2413 standards for protective toe and electrical hazard footwear. The interior features the guaranteed Georgia waterproof system and high-performance mesh. The Quick Response removable insole responds to your movements and quickly bounces back to its original form too keep your feet comfortable well beyond when the shift ends. A Goodyear welt construction creates an incredibly durable bond between the upper and foundation of these work boots. A fiberglass shank provides additional stability and arch support while the EVA midsole acts as a shock absorber and keeps the outsole lighter. The dual density rubber outsole is made up of our proprietary rubber blend and has great heat, chemical, abrasion, oil and slip resistance properties. If you're looking for a The is a lightweight pull on with a heavy-duty construction, you need this Carbo-Tec LT steel toe work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- BDG 15G Nylon Nitrile Foam Coated Palm Dipped, Size M (8) (99-1-9860-8)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 10W (GB00267)
- GEORGIA BOOT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Brown (GB00468 W 120)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- Georgia Boot Steel Toe Boots