Shop All Composite Toe Boots and Shoes
Georgia Boot
6-Inch Work Boot, M, 10 1/2, Black, PR
Mfr # GB00562
Zoro # G406876664
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Gender Men's
- Color Black
- Waterproof Yes
- Standards ASTM F2892
Product Information
- Brand Georgia Boot
- MFR # GB00562
- Zoro # G406876664
- UPC # 193715377311
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, TekDry(R) (H15-05-009)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00397)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- Georgia Boot Composite Toe Boots and Shoes