Shop All Toys & Games
Geomag
Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set
Mfr # 203
Zoro # G705651269
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene(Magnetic Cubes)
- Recommended Age 1-5 years
- Recommended Grade Grade PK-K
- Theme World
Product Information
- Brand Geomag
- MFR # 203
- Zoro # G705651269
- UPC # 871772002031
- Country of Origin Switzerland
- Category Toys & Games
Details
Material | Polypropylene(Magnetic Cubes) |
Color | Green, Yellow, White, Blue, Light Blue, Orange |
Recommended Age | 1-5 years |
Recommended Grade | Grade PK-K |
Theme | World |
Description
Made with 100% recycled plastic, Magicube Magnetic Building Blocks 32 pieces will allow your toddler to build different shapes, color combinations and 3D structures using Geomag Magicubes that are uniquely designed to connect on all sides. Includes four block shapes and wheels allowing toddlers to build a large assortment of construction projects! This set contains 32 magnetic blocks in four shapes. STEM.org authenticated Magicubes help in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10519)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- HURON Combo Slots Desk Organizer (HURHASZ0148)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- GEOMAG Magicubes Shapes with Wheels, Recycled Plastic, 13 Pieces Per Set (202)
- GEOMAG Magicubes Shapes, Animals, Recycled Plastic, 9 Pieces Per Set (201)
- GEOMAG Mechanics Motion, Magnetic Gears, Recycled Plastic, 96 Pieces Per Set (767)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- GEOMAG Mechanics Gravity, Elevator Circuit, Recycled Plastic, 207 Pieces Per Set (765)
- GEOMAG Magicube™ 64 Piece Multicolored Free Building Set (129)
- TREASURE COVE 12 pc Wheel cars w/Trailer in briefcase (192416)
- Geomag Toys & Games