Shop All Toys & Games
Geomag
Magicube Classroom Set Bulk Pack, 128 Blocks
Mfr # 158
Zoro # G610533643
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 1-5 years
- Color Blue, Red, Green, Yellow
- Material Magnet, PP Plastic, Zinc coated
- Recommended Grade VPK-1
- Includes 128 Magnetic Cubes (32 Blue, 32 Red, 32 Green, 32 Yellow)
Product Information
- Brand Geomag
- MFR # 158
- Zoro # G610533643
- UPC # 871772001584
- Country of Origin Switzerland
- Category Toys & Games
Details
Recommended Age | 1-5 years |
Color | Blue, Red, Green, Yellow |
Material | Magnet, PP Plastic, Zinc coated |
Recommended Grade | VPK-1 |
Includes | 128 Magnetic Cubes (32 Blue, 32 Red, 32 Green, 32 Yellow) |
Description
Magicube is a range of products that has revolutionized the Junior Construction category. This innovative toy is a construction system based on magnetic cubes that attach to each other on all six sides. By using the invisible and magical properties of magnetism, children are able to let their imagination fly and create different shapes, color combinations and even 3D structures. Children are at the heart of Magicube, a toy that comes to life with their creativity and allows even the youngest of them to develop their first manual skills with each cube.Magicube set is made up of 128 monochromatic cubes. Cubes measure 1-1/2in. Each set comes with four vibrant colors; red, blue, yellow and green. Everyone will enjoy the magic of these magnetic cubes, that attach to each other with ease to ensure stimulating and imaginative play.Watch toddlers build different shapes, color combinations and 3D structures using Geomag Magicubes that are uniquely designed to connect on all sides. A toddlers first construction set, Magicube Pre-School will also teach them to recognize primary colors; red, blue, green and yellow. STEM.org certified Magicubes help in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- GEOMAG Mechanics Motion, Magnetic Gears, Recycled Plastic, 96 Pieces Per Set (767)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GEOMAG Supercolor Panels, Recycled Plastic, 35 Pieces Per Set (377)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- GEOMAG Magicube™ 64 Piece Multicolored Free Building Set (129)
- GEOMAG Magicubes Shapes, Animals, Recycled Plastic, 9 Pieces Per Set (201)
- WINTHER Sofa Surfer Ride-On (633.89)
- Geomag Toys & Games