Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress UltraMax for Stretchers, 75"L x 26"W
Mfr # 47318
Zoro # G903921614
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Product Information
- Brand Geo-Mattress
- MFR # 47318
- Zoro # G903921614
- Country of Origin United States
- Category Medical Mattresses
Description
Designed for Superior Resiliency and Recovery - just like the GeoMattress® UltraMaxTM
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
UHP 500TM Ultra High Performance foam in high-fatigue seat section; 55% higher support factor yields superior resiliency and recovery.
Protects against shearing - macro, micro and pivot-induced shear
Silicone-coated, shear-minimizing fabric bands located on the cover’s underside help prevent heels, sacrum, and scapula from “digging into” surface. Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear.
Span-America Exclusive – Shear Transfer ZoneTM cover design (pat. pending)
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Superior Pressure Management
Computerized imaging confirms outstanding redistribution of pressure across the surface and low overall peak pressures.
“Universal” hook & loop pattern
Large areas of both hook and loop on bottom of mattress help in anchoring it to a wide variety of stretcher models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- AFS Stretcher Bed/Ramp - Standard (11080)
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81063)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- Geo-Mattress Medical Beds, Stretchers & Cots