Shop All Medical Mattresses
Geo-Mattress
Geo-Mattress Ultra Max 80”L x 36”W x 6”H
Mfr # UMX8036-29
Zoro # G104049537
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Product Information
- Brand Geo-Mattress
- MFR # UMX8036-29
- Zoro # G104049537
- Country of Origin United States
- Category Medical Mattresses
Description
Span-America’s new Geo-Mattress® UltraMaxTM
with design advantages – inside and out
Innovative design sets UltraMaxTM apart from typical reactive surfaces and enables it to exceed even the most rigorous requirements of the acute health care setting.
Also see the Geo-Mattress® UltraMaxTM for Stretchers, a premium pressure redistribution support surface with many UltraMaxTM features.
On the inside:
3-Dimensional ZoningTM core design
UltraMaxTM is built for extreme comfort with 3-Dimensional ZoningTM core design providing anatomically- calibrated levels of support and immersion throughout the surface.
Robust Ultra High Performance Foam Seat Section
UHP 500 Foam – Specially made for UltraMaxTM
Repeated head of bed elevating and the patient’s concentrated weight combine to expose the seat section to the highest level of mechanical fatigue. UltraMaxTM distinguishes itself by offering unmatched protection from “bottoming out”. A unique cellular structure gives UHP 500 a combination of resiliency, recovery and comfort not achievable with any of the foams commonly used in medical support surfaces.
And on the outside:
The UltraMaxTM bi-directional stretch cover with Shear Transfer ZonesTM
Beyond its Geo-Matt® segmented top surface, the UltraMaxTM provides an additional measure of shearing protection in the form of the silicone-coated, shear minimizing fabric bands located on the underside of its bi-directional stretch cover.
This Shear Transfer ZoneTM design helps:
Prevent heels, sacrum, and scapula from “digging into” surface
“Glide” user back to original position following HOB elevation
Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear
Provide patient stability by transferring shear to more shear-tolerant anchor points
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
with design advantages – inside and out
Innovative design sets UltraMaxTM apart from typical reactive surfaces and enables it to exceed even the most rigorous requirements of the acute health care setting.
Also see the Geo-Mattress® UltraMaxTM for Stretchers, a premium pressure redistribution support surface with many UltraMaxTM features.
On the inside:
3-Dimensional ZoningTM core design
UltraMaxTM is built for extreme comfort with 3-Dimensional ZoningTM core design providing anatomically- calibrated levels of support and immersion throughout the surface.
Robust Ultra High Performance Foam Seat Section
UHP 500 Foam – Specially made for UltraMaxTM
Repeated head of bed elevating and the patient’s concentrated weight combine to expose the seat section to the highest level of mechanical fatigue. UltraMaxTM distinguishes itself by offering unmatched protection from “bottoming out”. A unique cellular structure gives UHP 500 a combination of resiliency, recovery and comfort not achievable with any of the foams commonly used in medical support surfaces.
And on the outside:
The UltraMaxTM bi-directional stretch cover with Shear Transfer ZonesTM
Beyond its Geo-Matt® segmented top surface, the UltraMaxTM provides an additional measure of shearing protection in the form of the silicone-coated, shear minimizing fabric bands located on the underside of its bi-directional stretch cover.
This Shear Transfer ZoneTM design helps:
Prevent heels, sacrum, and scapula from “digging into” surface
“Glide” user back to original position following HOB elevation
Protect against damaging effects of micro shear, macro shear, and rotational (pivot-induced) shear
Provide patient stability by transferring shear to more shear-tolerant anchor points
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Multi-Trauma Dressing, 12inW x 30inL, PK50 (3532)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric Mahagony (MC-SLB42MH)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #9 (A2Z-ZR207)
- HOSPECO Bags, Disposal, Courtesy 500PK (HOSNEC500)
- PRESSURE GUARD Digital control unit only (5900)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PROHEAL Foam Hospital Bed Mattress (PH-81012-FOAM-MAT-36-80-6)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- Geo-Mattress Medical Mattresses