Shop All Medical Mattresses
Geo-Matt
Geo-Matt Overlay with Fire Retardant Soft Skin sleeve (fitted)
Mfr # SP653-000
Zoro # G404049558
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Geo-Matt
- MFR # SP653-000
- Zoro # G404049558
- Country of Origin United States
- Category Medical Mattresses
Description
Therapeutic Foam Overlay
The #1 selling therapeutic overlay in the US, Geo-Matt® is used by thousands of hospitals and nursing homes nationwide. It has been proven effective in clinical trials and studies as an aid in the prevention and treatment of pressure ulcers.
The top surface is cut using our exclusive Geo-Matt® design, which creates more than 800 individually responsive foam cells that are anatomically sized to the area of the body they carry. This zoned design delivers the ideal support characteristics needed at the head, torso, and lower extremities. By independently absorbing pressure points, the cells allow the Geo-Matt® to customize its support to the body's natural curvature while minimizing the effects of pressure and shearing. In addition, Geo-Matt's exclusive "Ring-of-Air® " feature helps to ventilate the surface, channeling heat away from the patient to minimize perspiration build-up.
Weight limit: 250 lbs.
The #1 selling therapeutic overlay in the US, Geo-Matt® is used by thousands of hospitals and nursing homes nationwide. It has been proven effective in clinical trials and studies as an aid in the prevention and treatment of pressure ulcers.
The top surface is cut using our exclusive Geo-Matt® design, which creates more than 800 individually responsive foam cells that are anatomically sized to the area of the body they carry. This zoned design delivers the ideal support characteristics needed at the head, torso, and lower extremities. By independently absorbing pressure points, the cells allow the Geo-Matt® to customize its support to the body's natural curvature while minimizing the effects of pressure and shearing. In addition, Geo-Matt's exclusive "Ring-of-Air® " feature helps to ventilate the surface, channeling heat away from the patient to minimize perspiration build-up.
Weight limit: 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE Electronic Lice Comb (15-001)
- BRADY Lockout Training Materials, Spanish, PK25 (2112SP)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- NECTAR Shampoo, 4PK (HA-NECSC-031)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- Geo-Matt Medical Beds, Stretchers & Cots