Shop All Mops
Genuine Joe
Wet Mop Kits, Green, PK12, GJON24G1BCT
Mfr # GJON24G1BCT
Zoro # G3424537
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Features Cut Ends, Narrow Headband, Durable
- Material Yarn
- Color Green
- Type Mop Head Refill
Product Information
- Brand Genuine Joe
- MFR # GJON24G1BCT
- Zoro # G3424537
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Green |
Item | Wet Mop Kits |
Features | Cut Ends, Narrow Headband, Durable |
Material | Yarn |
Color | Green |
Type | Mop Head Refill |
Application | Mopping |
Description
Blended Yarn Green Mophead,Yarn,Lrg,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Global Industrial„¢ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case (668GG)
- BEST SANITIZERS Hand Sanitizer, 1L, PK6 (SA10012)
- XERO 3 in W Dust Brush 8 in L Handle (012382-71019)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 100 Sheets, 9 Pack (05740)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- GENUINE JOE Large Narrow Mop Head, Orange, PK12, GJOLOR1BCT (GJOLOR1BCT)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black, Microfiber (FGQ85500BK00)
- Genuine Joe Floor Mops, Buckets & Wringers