Shop All Trash Can Lids
Genuine Joe
Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray
Mfr # GJO02343
Zoro # G3455510
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Top Design Swing
- Color Gray
Product Information
- Brand Genuine Joe
- MFR # GJO02343
- Zoro # G3455510
- Country of Origin United States
- Category Trash Can Lids
Details
Container Shape | Rectangular |
Top Design | Swing |
Color | Gray |
Item | Space-saving Container Swing Lid |
Description
Space-Saving Container Swing Lid,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98694)
- 20 MULE TEAM 20 Mule-Team 65 Oz. Borax Laundry Booster (DIA 00201)
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 610 Sheets, 121202 (121202)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103323)
- GLOBAL INDUSTRIAL 55 Gallon Plastic Trash Can Dome Lid, Gray (641435GY)
- PRAIRIE VIEW INDUSTRIES Prairie View, Trash Can Keg Dolly, 19-1/2inW x 6-1/2inH (D319P)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL Funnel Top Receptacle Lid, Gray, Plastic (FG354300GRAY)
- BRONCO 32 Gal Trash Can Lid, Purple (84103389)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- Genuine Joe Trash Can Lids